Shop All Drum Cradles & Tippers
Vestil
70 lb. Stainless Steel Manual Pail Tipper CAN-S
Mfr # 736CANS
Zoro # G211768680
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CANS
- Zoro # G211768680
- Country of Origin China
- Category Drum Cradles & Tippers
Description
Streamline your industrial operations with the Vestil manual pail tipper. This durable tool is constructed with high-quality stainless steel ensuring long-lasting performance even in the toughest industrial environments. Designed to dispense 5 gallon plastic or steel pails up to 13'' in diameter this versatile tool helps reduce back pain and worker fatigue. It is rotated manually and its adjustable height chime lock feature allows for quick and efficient loading and unloading.With a generous 70 lb. capacity this pail tipper can handle heavy loads with ease. The 12'' between the base legs provides ample space for placing catch trays ensuring a clean and organized work area. Whether you're in a manufacturing facility warehouse or construction site this tool is the perfect solution for your pail dispensing needs. Its ability to manually rotate 135 degrees and tip at a 120-degree angle allows for precise pouring and dispensing reducing the risk of spills and accidents. Increase efficiency and productivity in your operations with the Vestil 70 lb. pail tipper. This item requires some assembly.Overall Dimensions:Width: 14 5/8''Depth: 14 1/4''Height: 32 3/16''Capacity: 70 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- ZORO SELECT Chain Sling, 10 ft. L, SGG Sling Type (200001432)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- RUBBERMAID COMMERCIAL Hardware, Includes 24 Screws (FG4510L30000)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- MORSE Morse Forklift-Karrier - 55-Gallon - 800 Lb. Capacity (285A)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- EAGLE MFG Drum Stacker Shelf (1608)
- Vestil Hand Trucks & Dollies