Shop All Rolling Ladders
Vestil
70 H Steel Roll A Fold Ladder, 50 deg., Grip, 4 Step, 4 Steps
Mfr # LAD-RAF-4-G-EZ
Zoro # G4983688
product price: $650.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Number of Steps 4
- Overall Height 70
- Material Steel
- Base Depth 45.8125 in
- Climbing Angle 50 ?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-RAF-4-G-EZ
- Zoro # G4983688
- UPC # 691215125192
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 70 |
Base Depth | 45.8125 in |
Overall Width | 28 |
Step Width | 16.81 in |
Step Depth | 7 in |
Top Step Height | 40 in |
Overall Length | 45.8125 |
Details
Item | Roll A Fold Ladder,50 deg.,Grip,4 Step |
Number of Steps | 4 |
Material | Steel |
Climbing Angle | 50 ? |
Color | Blue |
Finish | Powder Coated |
ANSI Type | IA |
Net Weight | 81 |
Description
Roll A Fold Ladder,50 deg.,Grip,4 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 500 lb., 6" Wheel Dia. (416P24)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA03B13)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C2P6)
- Vestil Rolling Ladders