Shop All Rolling Ladders
Vestil
70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps
Mfr # LAD-MM-4-P
Zoro # G0639287
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Number of Steps 4 in
- Material Steel
- Overall Height 70
- Base Depth 43.625 in
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LAD-MM-4-P
- Zoro # G0639287
- UPC # 691215073189
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 70 |
Base Depth | 43.625 in |
Overall Width | 29.5 |
Step Width | 24 in |
Step Depth | 7 in |
Overall Length | 43.625 |
Top Step Height | 40 in |
Details
Item | Maintenance Ladder - 4 Step Perforated |
Number of Steps | 4 in |
Material | Steel |
Finish | Powder Coated |
Climbing Angle | 58 ? |
Color | Blue |
ANSI Type | IA |
Net Weight | 100 |
Description
Maintenance Ladder - 4 Step Perforated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LADDER LOCK Ladder Lock, Steel, Trivalent Coating (2244S)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1802NX10)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- US CARGO CONTROL 2" x 30' Green Ratchet Strap w/ Black Flat Hook (5030FH-GRN)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- Vestil Rolling Ladders