Shop All Rolling Ladders
Vestil
70 H Steel 4 in Steps
Mfr # LAD-MM-4-G-YL
Zoro # G501795273
product price: $707.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$707.99
Free 30-Day Returns
Key Features
- Number of Steps 4 in
- Material Steel
- Overall Height 70
- Base Depth 43.625 in
- Step Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-4-G-YL
- Zoro # G501795273
- UPC # 691215335959
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 70 |
Base Depth | 43.625 in |
Step Width | 24 in |
Overall Length | 43.625 |
Overall Width | 29.5 |
Top Step Height | 40 in |
Step Depth | 7 in |
Length | 43.625 |
Width | 29.5 |
Size | 43.625 x 29.5 x 70 |
Details
Number of Steps | 4 in |
Material | Steel |
Net Weight | 101 |
Finish | Powder Coated |
Color | Yellow |
ANSI Type | IA |
Climbing Angle | 58 ? |
Features | Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use |
Description
Portable Maintenance Ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. Hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB402036)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EE1804NFX10)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps (LAD-MM-7-P)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- VESTIL 108" Mezzanine Ladder (LAD-FM-108)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- Vestil Rolling Ladders