Shop All Beam & Plate Clamps
Vestil
7'' x 3'' x 8 1/2'' Blue Steel Horizontal Plate Clamp HPC-40
Mfr # 736HPC40
Zoro # G911768621
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HPC40
- Zoro # G911768621
- Country of Origin United States
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 7'' x 3'' x 8 1/2'' blue steel horizontal plate clamp HPC-40. This durable clamp lifts one plate at a time in a horizontal position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 1 1/4'' thick with a minimum weight of 800 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 4000 lb. capacity.For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 1 1/4'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 7''Width: 3''Height: 8 1/2''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- PEERLESS S Hook, 1-1/2 in., 7000 lb., Weld On (SHA1500)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (FR-03.00-A)
- Vestil Lifting Equipment