Shop All Beam & Plate Clamps
Vestil
7'' x 2 3/4'' x 23 1/2'' Blue Steel Vertical Plate Clamp with Chain CPC-40
Mfr # 736CPC40
Zoro # G511768687
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CPC40
- Zoro # G511768687
- Country of Origin China
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 7'' x 2 3/4'' x 23 1/2'' blue steel vertical plate clamp with chain CPC-40. This durable clamp is ideal for lifting and pulling loads over long distances. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It lifts one plate at a time in a vertical position and it accepts plates up to 1'' thick with a minimum weight of 800 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 4000 lb. capacity.The lifting eye includes a chain for additional versatility and durability. It includes an automatic clamp lock mechanism to secure loads. For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 3 3/4'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 7''Width: 2 3/4''Height: 23 1/2''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0262 Solid Braid MFP Utility Rope - 5/8" x 25', Purple (3008.0262)
- DURABLE CORP 4.5" X 10" X 24" Loading Dock Bumper (B4510-24)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- COTTERMAN 70 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SAS4A6E10B8C1P6)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- ZORO SELECT Lifting Hook with Safety Latch, 2 Ton (MH22MW6802G)
- Vestil Below the Hook Lifting Devices