Shop All Fixed Ladders
Vestil
7' Steel Tank Access Ladder NTAL-7
Mfr # 736NTAL7
Zoro # G111564191
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736NTAL7
- Zoro # G111564191
- Country of Origin United States
- Category Fixed Ladders
Description
Access hard-to-reach spaces with this Vestil 7' steel tank access ladder. With its 13'' wide rungs this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance. The offset rungs provide additional stability to ensure the safety of the climber.It has non-slip steel rungs that allow for enhanced traction preventing the user from slipping while the ladder is in use. Thanks to its welded steel construction this ladder is assuredto withstand tough conditions. Made with your needs in mind this unit features a unique modular design that is ideal for storage tank inspections. With a capacity of 300 lb. this ladder is the perfect product to give an extra boost to your facility.Overall Dimensions:Length: 12 5/16''Width: 14''Height: 84''Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 50' per Reel (PD0722087N)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2472A8 A5-8 B1 P6)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- COTTERMAN 18 ft 3 in Fixed Ladder, Steel, 19 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F19S C1)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- Vestil Ladders