Shop All Beam & Plate Clamps
Vestil
7 1/4'' x 3'' x 10 1/4'' Blue Steel Horizontal Plate Clamp HPC-80
Mfr # 736HPC80
Zoro # G911768584
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HPC80
- Zoro # G911768584
- Country of Origin United States
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 7 1/4'' x 3'' x 10 1/4'' blue steel horizontal plate clamp HPC-80. This durable clamp lifts one plate at a time in a horizontal position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 1 3/8'' thick with a minimum weight of 1600 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 8000 lb. capacity.For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 1 1/4'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 7 1/4''Width: 3''Height: 10 1/4''Capacity: 8000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 6000 lb., Manual (OZ3BCA)
- Vestil Beam & Plate Clamps