Shop All Beam & Plate Clamps
Vestil
7 1/4'' x 2 1/2'' x 10 1/2'' Blue Steel Horizontal Plate Clamp HPC-100
Mfr # 736HPC100
Zoro # G611768587
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HPC100
- Zoro # G611768587
- Country of Origin China
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 7 1/4'' x 2 1/2'' x 10 1/2'' blue steel horizontal plate clamp HPC-100. This durable clamp lifts one plate at a time in a horizontal position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 1 7/16'' thick with a minimum weight of 2800 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 10000 lb. capacity.For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 1 1/4'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 7 1/4''Width: 2 1/2''Height: 10 1/2''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- OTC Load Rotor Sling (1806A)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E10B4C1P6)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- Vestil Lifting Equipment