Shop All Fork Extensions
Vestil
6x96 Fork Extensions 4k Black PR
Mfr # FE-6-96
Zoro # G005444165
product price: $566.99
/pr
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Overall Length 99.625
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 8.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-6-96
- Zoro # G005444165
- UPC # 691215020091
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Length | 99.625 |
Width | 8.375 |
Platform Length | 99.625" |
Fork Pocket Size | 99.625 x 8.375 x 2.3125 |
Height | 3 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Assembled | Yes |
Includes | Pair of Forks |
For Use With | Fork Truck |
Description
Provide the extra support needed to lift long or large objects with a fork truck. Welded steel construction with tapered steel tips. Steel retaining strap (loop style*) prevents fork extensions from sliding off forks during use. Baked-in powder coat finish for added toughness. OSHA regulations require that extensions are no more than 150% of the existing fork length. (e.g. 48" existing forks, the fork extension should not exceed 72"). Maximum uniform capacity is 4,000 pounds evenly distributed per pair. To be used with class 2 and class 3 forks only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap (EN90X16)
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 9-3/4"H (30E983)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- VESTIL Fork Extensions (FE-4-48)
- VESTIL Fork Extension Standard, PR, 96 L x 4" W (FE-4-96)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- VESTIL Fork Extensions (FE-4-54)
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- Vestil Forklifts & Attachments