Shop All Dock Levelers
Vestil
6'x8' Pull Chn Mech Docklevel 45K
Mfr # RR-68-45
Zoro # G005444172
product price: $8,081.99
/ea
Item requires special delivery charges. A $915.00 per item surcharge will be applied.
$8,081.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Load Capacity 45000
- Bumper Size 100 x 72 x 23.5
- Overall Height 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RR-68-45
- Zoro # G005444172
- UPC # 691215128797
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 72 |
Bumper Size | 100 x 72 x 23.5 |
Overall Height | 23.5 |
Details
Load Capacity | 45000 |
Description
The mechanical dock leveler is constructed of heavy duty checkered plate deck steel for long term support of the steel channel understructure. The dock leveler allows for easy truck loading and unloading. The leveler is engineered and designed for minimum maintenance and features a smooth pull chain operation. Includes two (2) laminated bumpers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Blue (G7P-BBX-SGN)
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- GREENFIELD PRODUCTS Greenfield Products SNS-B Stretch N' Slide (SNS-B)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU4)
- Vestil Ramps