Shop All Dock Levelers
Vestil
6x8' Elec. Hyd. Dock Leveler 25k
Mfr # EH-68-25
Zoro # G505444245
product price: $6,720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,720.99
Free 30-Day Returns
Key Features
- Overall Width 72
- Load Capacity 25000
- Bumper Size 100 x 72 x 23.5
- Overall Height 23.5
- Voltage 460V 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EH-68-25
- Zoro # G505444245
- UPC # 691215128063
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 72 |
Bumper Size | 100 x 72 x 23.5 |
Overall Height | 23.5 |
Details
Load Capacity | 25000 |
Voltage | 460V 3-Phase |
Description
The electric hydraulic dock leveler is ideal for high usage dock areas. The hydraulic design is state of the art and consists of a single button operation. The operator pushes and holds the "raise" button which activates the hydraulic pump and raises the deck. When the deck reaches the raised position the lip automatically extends. The operator releases the "raise" button and the deck descends to rest on the trailer. The control box includes a red emergency stop button standard. When the truck pulls away, the deck descends to full down position, trips the limit switch and returns automatically to the level cross traffic position. It includes telescopic steel toe guards on both sides, flush with platform edge and includes two (2) laminated bumpers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Leveling Jack Polished Chrome, 26.6" (LJ-17)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- SERCO Holdown Sub-Assembly Parts, Release Leve (8-9475)
- Vestil Dock Levelers