Shop All Dock Levelers
Vestil
6x5' Elec. Hyd. Dock Leveler 30k
Mfr # EH-65-30
Zoro # G905444241
product price: $5,623.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,623.99
Free 30-Day Returns
Key Features
- Overall Width 74
- Load Capacity 30000
- Bumper Size 50 x 74 x 24
- Overall Height 24
- Voltage 460V 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EH-65-30
- Zoro # G905444241
- UPC # 691215128186
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 74 |
Bumper Size | 50 x 74 x 24 |
Overall Height | 24 |
Details
Load Capacity | 30000 |
Voltage | 460V 3-Phase |
Description
The electric hydraulic dock leveler is ideal for high usage dock areas. The hydraulic design is state of the art and consists of a single button operation. The operator pushes and holds the "raise" button which activates the hydraulic pump and raises the deck. When the deck reaches the raised position the lip automatically extends. The operator releases the "raise" button and the deck descends to rest on the trailer. The control box includes a red emergency stop button standard. When the truck pulls away, the deck descends to full down position, trips the limit switch and returns automatically to the level cross traffic position. It includes telescopic steel toe guards on both sides, flush with platform edge and includes two (2) laminated bumpers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- PEERLESS Chain, Straight, 30 ft., 5700 lb., Welded (5510330)
- ZORO SELECT Caster Wheel, 200 lb. Load Rating, Gray (400K88)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- KELLEY ATLANTIC Holdown Release Chains/Cables, Release C (31-10001)
- Vestil Dock Levelers