Shop All Plate Casters
Vestil
6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4
Mfr # D-CK4-SC6-2HD
Zoro # G501793507
product price: $377.99
/pk 4, $94.50/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.625
- Wheel Dia. 6"x2"
- Includes Hex Bolts, Flat Washers, and Lock Nuts
- Color Silver
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-CK4-SC6-2HD
- Zoro # G501793507
- UPC # 691215227117
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7.625 |
Wheel Dia. | 6"x2" |
Width | 2 |
Length | 6 |
Height | 7.625 |
Outside Diameter | 6 |
Overall Length | 6 |
Overall Width | 2 |
Size | 6 x 2 x 7.625 |
Depth | 6 |
Details
Includes | Hex Bolts, Flat Washers, and Lock Nuts |
Color | Silver |
Caster Brake Type | No |
Features | Designed to be easily installed on hoppers. Shipped in a box inside hopper preventing freight damage. Casters allow hopper units to be transported without the use of a fork truck. Heavy duty caster construction provides long lasting durable use |
Type | Swivel |
Caster Mounting Type | Plate |
Wheel Material | Steel |
Material | Ductile Steel |
Application | Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. |
Capacity (Lb.) | 8000 |
Weight | 23 |
For Use With | D-100-HD, D-100-HD-BG, D-100-HD-BLK-HG, D-100-HD-BLK-SG, D-100-HD-BL-S, D-100-HD-BRN-EB, D-100-HD-BRN-KT, D-100-HD-BRN-SB, D-100-HD-GAL, D-100-HD-GRN-H, D-100-HD-GRN-T, D-100-HD-GY-MG, D-100-HD-GY-SG, D-100-HD-ORG-C, D-100-HD-SL, D-100-HD-SR, D-100-HD-WHT, D-100-HD-YEL, D-100-LD, D-100-LD-BG, D-100-LD-BLK-HG, D-100-LD-BLK-SG, D-100-LD-BL-S, D-100-LD-BRN-EB, D-100-LD-BRN-KT, D-100-LD-BRN-SB, D-100-LD-GRN-H, D-100-LD-GRN-T, D-100-LD-GY-MG, D-100-LD-GY-SG, D-100-LD-ORG-C, D-100-LD-SL, D-100-LD-SR, D-100-LD-WHT, D-100-LD-YEL, D-100-MD, D-100-MD-BG, D-100-MD-BLK-HG, D-100-MD-BLK-SG, D-100-MD-BL-S, D-100-MD-BRN-EB, D-100-MD-BRN-KT, D-100-MD-BRN-SB, D-100-MD-GRN-H, D-100-MD-GRN-T, D-100-MD-GY-MG, D-100-MD-GY-SG, D-100-MD-ORG-C, D-100-MD-SL, D-100-MD-SR, D-100-MD-WHT, D-100-MD-YEL, D-150-HD, D-150-HD-BG, D-150-HD-BLK-HG, D-150-HD-BLK-SG, D-150-HD-BL-S, D-150-HD-BRN-EB, D-150-HD-BRN-KT, D-150-HD-BRN-SB, D-150-HD-GAL, D-150-HD-GRN-H, D-150-HD-GRN-T, D-150-HD-GY-MG, D-150-HD-GY-SG, D-150-HD-ORG-C, D-150-HD-SL, D-150-HD-SR, D-150-HD-WHT, D-150-HD-YEL, D-150-LD, D-150-LD-BG, D-150-LD-BLK-HG, D-150-LD-BLK-SG, D-150-LD-BL-S, D-150-LD-BRN-EB, D-150-LD-BRN-KT, D-150-LD-BRN-SB, D-150-LD-GRN-H, D-150-LD-GRN-T, D-150-LD-GY-MG, D-150-LD-GY-SG, D-150-LD-ORG-C, D-150-LD-SL, D-150-LD-SR, D-150-LD-WHT, D-150-LD-YEL, D-150-MD, D-150-MD-BG, D-150-MD-BLK-HG, D-150-MD-BLK-SG, D-150-MD-BL-S, D-150-MD-BRN-EB, D-150-MD-BRN-KT, D-150-MD-BRN-SB, D-150-MD-GRN-H, D-150-MD-GRN-T, D-150-MD-GY-MG, D-150-MD-GY-SG, D-150-MD-ORG-C, D-150-MD-SL, D-150-MD-SR, D-150-MD-WHT, D-150-MD-YEL, D-200-HD, D-200-HD-BG, D-200-HD-BLK-HG, D-200-HD-BLK-SG, D-200-HD-BL-S, D-200-HD-BRN-EB, D-200-HD-BRN-KT, D-200-HD-BRN-SB, D-200-HD-GAL, D-200-HD-GRN-H, D-200-HD-GRN-T, D-200-HD-GY-MG, D-200-HD-GY-SG, D-200-HD-ORG-C, D-200-HD-SL, D-200-HD-SR, D-200-HD-WHT, D-200-HD-YEL, D-200-LD, D-200-LD-BG, D-200-LD-BLK-HG, D-200-LD-BLK-SG, D-200-LD-BL-S, D-200-LD-BRN-EB, D-200-LD-BRN-KT, D-200-LD-BRN-SB, D-200-LD-GRN-H, D-200-LD-GRN-T, D-200-LD-GY-MG, D-200-LD-GY-SG, D-200-LD-ORG-C, D-200-LD-SL, D-200-LD-SR, D-200-LD-WHT, D-200-LD-YEL, D-200-MD, D-200-MD-BG, D-200-MD-BLK-HG, D-200-MD-BLK-SG, D-200-MD-BL-S, D-200-MD-BRN-EB, D-200-MD-BRN-KT, D-200-MD-BRN-SB, D-200-MD-GRN-H, D-200-MD-GRN-T, D-200-MD-GY-MG, D-200-MD-GY-SG, D-200-MD-ORG-C, D-200-MD-SL, D-200-MD-SR, D-200-MD-WHT, D-200-MD-YEL, D-250-HD, D-250-HD-BG, D-250-HD-BLK-HG, D-250-HD-BLK-SG, D-250-HD-BL-S, D-250-HD-BRN-EB, D-250-HD-BRN-KT, D-250-HD-BRN-SB, D-250-HD-GAL, D-250-HD-GRN-H, D-250-HD-GRN-T, D-250-HD-GY-MG, D-250-HD-GY-SG, D-250-HD-ORG-C, D-250-HD-SL, D-250-HD-SR, D-250-HD-WHT, D-250-HD-YEL, D-250-LD, D-250-LD-BG, D-250-LD-BLK-HG, D-250-LD-BLK-SG, D-250-LD-BL-S, D-250-LD-BRN-EB, D-250-LD-BRN-KT, D-250-LD-BRN-SB, D-250-LD-GRN-H, D-250-LD-GRN-T, D-250-LD-GY-MG, D-250-LD-GY-SG, D-250-LD-ORG-C, D-250-LD-SL, D-250-LD-SR, D-250-LD-WHT, D-250-LD-YEL, D-250-MD, D-250-MD-BG, D-250-MD-BLK-HG, D-250-MD-BLK-SG, D-250-MD-BL-S, D-250-MD-BRN-EB, D-250-MD-BRN-KT, D-250-MD-BRN-SB, D-250-MD-GRN-H, D-250-MD-GRN-T, D-250-MD-GY-MG, D-250-MD-GY-SG, D-250-MD-ORG-C, D-250-MD-SL, D-250-MD-SR, D-250-MD-WHT, D-250-MD-YEL, D-25-HD, D-25-HD-BG, D-25-HD-BLK-HG, D-25-HD-BLK-SG, D-25-HD-BL-S, D-25-HD-BRN-EB, D-25-HD-BRN-KT, D-25-HD-BRN-SB, D-25-HD-GAL, D-25-HD-GRN-H, D-25-HD-GRN-T, D-25-HD-GY-MG, D-25-HD-GY-SG, D-25-HD-ORG-C, D-25-HD-SL, D-25-HD-SR, D-25-HD-WHT, D-25-HD-YEL, D-25-LD, D-25-LD-BG, D-25-LD-BLK-HG, D-25-LD-BLK-SG, D-25-LD-BL-S, D-25-LD-BRN-EB, D-25-LD-BRN-KT, D-25-LD-BRN-SB, D-25-LD-GRN-H, D-25-LD-GRN-T, D-25-LD-GY-MG, D-25-LD-GY-SG, D-25-LD-ORG-C, D-25-LD-SL, D-25-LD-SR, D-25-LD-WHT, D-25-LD-YEL, D-25-MD, D-25-MD-BG, D-25-MD-BLK-HG, D-25-MD-BLK-SG, D-25-MD-BL-S, D-25-MD-BRN-EB, D-25-MD-BRN-KT, D-25-MD-BRN-SB, D-25-MD-GRN-H, D-25-MD-GRN-T, D-25-MD-GY-MG, D-25-MD-GY-SG, D-25-MD-ORG-C, D-25-MD-SL, D-25-MD-SR, D-25-MD-WHT, D-25-MD-YEL, D-300-HD, D-300-HD-BG, D-300-HD-BLK-HG, D-300-HD-BLK-SG, D-300-HD-BL-S, D-300-HD-BRN-EB, D-300-HD-BRN-KT, D-300-HD-BRN-SB, D-300-HD-GAL, D-300-HD-GRN-H, D-300-HD-GRN-T, D-300-HD-GY-MG, D-300-HD-GY-SG, D-300-HD-NA, D-300-HD-ORG-C, D-300-HD-SL, D-300-HD-SR, D-300-HD-WHT, D-300-HD-YEL, D-300-LD, D-300-LD-BG, D-300-LD-BLK-HG, D-300-LD-BLK-SG, D-300-LD-BL-S, D-300-LD-BRN-EB, D-300-LD-BRN-KT, D-300-LD-BRN-SB, D-300-LD-GRN-H, D-300-LD-GRN-T, D-300-LD-GY-MG, D-300-LD-GY-SG, D-300-LD-ORG-C, D-300-LD-SL, D-300-LD-SR, D-300-LD-WHT, D-300-LD-YEL, D-300-MD, D-300-MD-BG, D-300-MD-BLK-HG, D-300-MD-BLK-SG, D-300-MD-BL-S, D-300-MD-BRN-EB, D-300-MD-BRN-KT, D-300-MD-BRN-SB, D-300-MD-GRN-H, D-300-MD-GRN-T, D-300-MD-GY-MG, D-300-MD-GY-SG, D-300-MD-ORG-C, D-300-MD-SL, D-300-MD-SR, D-300-MD-WHT, D-300-MD-YEL, D-33-HD, D-33-HD-BG, D-33-HD-BLK-HG, D-33-HD-BLK-SG, D-33-HD-BL-S, D-33-HD-BRN-EB, D-33-HD-BRN-KT, D-33-HD-BRN-SB, D-33-HD-GAL, D-33-HD-GRN-H, D-33-HD-GRN-T, D-33-HD-GY-MG, D-33-HD-GY-SG, D-33-HD-ORG-C, D-33-HD-SL, D-33-HD-SR, D-33-HD-WHT, D-33-HD-YEL, D-33-LD, D-33-LD-BG, D-33-LD-BLK-HG, D-33-LD-BLK-SG, D-33-LD-BL-S, D-33-LD-BRN-EB, D-33-LD-BRN-KT, D-33-LD-BRN-SB, D-33-LD-GRN-H, D-33-LD-GRN-T, D-33-LD-GY-MG, D-33-LD-GY-SG, D-33-LD-ORG-C, D-33-LD-SL, D-33-LD-SR, D-33-LD-WHT, D-33-LD-YEL, D-33-MD, D-33-MD-BG, D-33-MD-BLK-HG, D-33-MD-BLK-SG, D-33-MD-BL-S, D-33-MD-BRN-EB, D-33-MD-BRN-KT, D-33-MD-BRN-SB, D-33-MD-GRN-H, D-33-MD-GRN-T, D-33-MD-GY-MG, D-33-MD-GY-SG, D-33-MD-ORG-C, D-33-MD-SL, D-33-MD-SR, D-33-MD-WHT, D-33-MD-YEL, D-350-HD, D-400-HD, D-500-HD, D-50-HD, D-50-HD-BG, D-50-HD-BLK-HG, D-50-HD-BLK-SG, D-50-HD-BL-S, D-50-HD-BRN-EB, D-50-HD-BRN-KT, D-50-HD-BRN-SB, D-50-HD-GAL, D-50-HD-GRN-H, D-50-HD-GRN-T, D-50-HD-GY-MG, D-50-HD-GY-SG, D-50-HD-ORG-C, D-50-HD-SL, D-50-HD-SR, D-50-HD-WHT, D-50-HD-YEL, D-50-LD, D-50-LD-BG, D-50-LD-BLK-HG, D-50-LD-BLK-SG, D-50-LD-BL-S, D-50-LD-BRN-EB, D-50-LD-BRN-KT, D-50-LD-BRN-SB, D-50-LD-GRN-H, D-50-LD-GRN-T, D-50-LD-GY-MG, D-50-LD-GY-SG, D-50-LD-ORG-C, D-50-LD-SL, D-50-LD-SR, D-50-LD-WHT, D-50-LD-YEL, D-50-MD, D-50-MD-BG, D-50-MD-BLK-HG, D-50-MD-BLK-SG, D-50-MD-BL-S, D-50-MD-BRN-EB, D-50-MD-BRN-KT, D-50-MD-BRN-SB, D-50-MD-GRN-H, D-50-MD-GRN-T, D-50-MD-GY-MG, D-50-MD-GY-SG, D-50-MD-ORG-C, D-50-MD-SL, D-50-MD-SR, D-50-MD-WHT, D-50-MD-YEL, D-75-HD, D-75-HD-BG, D-75-HD-BLK-HG, D-75-HD-BLK-SG, D-75-HD-BL-S, D-75-HD-BRN-EB, D-75-HD-BRN-KT, D-75-HD-BRN-SB, D-75-HD-GAL, D-75-HD-GRN-H, D-75-HD-GRN-T, D-75-HD-GY-MG, D-75-HD-GY-SG, D-75-HD-ORG-C, D-75-HD-SL, D-75-HD-SR, D-75-HD-WHT, D-75-HD-YEL, D-75-LD, D-75-LD-BG, D-75-LD-BLK-HG, D-75-LD-BLK-SG, D-75-LD-BL-S, D-75-LD-BRN-EB, D-75-LD-BRN-KT, D-75-LD-BRN-SB, D-75-LD-GRN-H, D-75-LD-GRN-T, D-75-LD-GY-MG, D-75-LD-GY-SG, D-75-LD-ORG-C, D-75-LD-SL, D-75-LD-SR, D-75-LD-WHT, D-75-LD-YEL, D-75-MD, D-75-MD-BG, D-75-MD-BLK-HG, D-75-MD-BLK-SG, D-75-MD-BL-S, D-75-MD-BRN-EB, D-75-MD-BRN-KT, D-75-MD-BRN-SB, D-75-MD-GRN-H, D-75-MD-GRN-T, D-75-MD-GY-MG, D-75-MD-GY-SG, D-75-MD-ORG-C, D-75-MD-SL, D-75-MD-SR, D-75-MD-WHT, D-75-MD-YEL |
Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped uninstalled to prevent freight damage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Contactor (24791)
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- BOXER TOOLS XL Rotating Recessed-Pan Fitting w/D-Ring, Swivels 360 Degrees, 6,000 LBS Zinc Plated, 4PK (RH11/66078)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 6 x 2 Caster (CST-F40-6X2SI-SWB)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-S)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., Ball (2LY30)
- Vestil Plate Casters