Shop All Plate Casters
Vestil
6"X2" DUCTILE STEEL CASTER KIT 6K, PK3
Mfr # H-CK3-SC6-2HD
Zoro # G301793684
product price: $313.99
/pk 3, $104.66/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.625
- Wheel Dia. 6"x2"
- Caster Mounting Type Plate
- Features Designed to be easily installed on hoppers. Casters allow hopper units to be transported without the use of a fork truck. Robust assembly provides long lasting resilient use. Both rigid and swivel designs included for maneuverability
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-CK3-SC6-2HD
- Zoro # G301793684
- UPC # 691215227216
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7.625 |
Wheel Dia. | 6"x2" |
Height | 7.625 |
Depth | 6 |
Width | 2 |
Length | 6 |
Outside Diameter | 6 |
Overall Length | 6 |
Overall Width | 2 |
Size | 6 x 2 x 7.625 |
Details
Caster Mounting Type | Plate |
Features | Designed to be easily installed on hoppers. Casters allow hopper units to be transported without the use of a fork truck. Robust assembly provides long lasting resilient use. Both rigid and swivel designs included for maneuverability |
Color | Silver |
Capacity (Lb.) | 6000 |
Application | Casters are constructed of glass filled nylon for strength and durability throughout a lifetime of use. |
Material | Ductile Steel |
Wheel Material | Steel |
Wheel Type | Single |
Type | Swivel |
Weight | 23 |
For Use With | H-25-HD, H-25-HD-BG, H-25-HD-BLK-HG, H-25-HD-BLK-SG, H-25-HD-BL-S, H-25-HD-BRN-EB, H-25-HD-BRN-KT, H-25-HD-BRN-SB, H-25-HD-GAL, H-25-HD-GRN-H, H-25-HD-GRN-T, H-25-HD-GY-MG, H-25-HD-GY-SG, H-25-HD-ORG-C, H-25-HD-SL, H-25-HD-SR, H-25-HD-WHT, H-25-HD-YEL, H-25-LD, H-25-LD-BG, H-25-LD-BLK-HG, H-25-LD-BLK-SG, H-25-LD-BL-S, H-25-LD-BRN-EB, H-25-LD-BRN-KT, H-25-LD-BRN-SB, H-25-LD-GRN-H, H-25-LD-GRN-T, H-25-LD-GY-MG, H-25-LD-GY-SG, H-25-LD-ORG-C, H-25-LD-SL, H-25-LD-SR, H-25-LD-WHT, H-25-LD-YEL, H-25-MD, H-25-MD-BG, H-25-MD-BLK-HG, H-25-MD-BLK-SG, H-25-MD-BL-S, H-25-MD-BRN-EB, H-25-MD-BRN-KT, H-25-MD-BRN-SB, H-25-MD-GRN-H, H-25-MD-GRN-T, H-25-MD-GY-MG, H-25-MD-GY-SG, H-25-MD-ORG-C, H-25-MD-SL, H-25-MD-SR, H-25-MD-WHT, H-25-MD-YEL, H-50-HD, H-50-HD-BG, H-50-HD-BLK-HG, H-50-HD-BLK-SG, H-50-HD-BL-S, H-50-HD-BRN-EB, H-50-HD-BRN-KT, H-50-HD-BRN-SB, H-50-HD-GAL, H-50-HD-GRN-H, H-50-HD-GRN-T, H-50-HD-GY-MG, H-50-HD-GY-SG, H-50-HD-ORG-C, H-50-HD-SL, H-50-HD-SR, H-50-HD-WHT, H-50-HD-YEL, H-50-LD, H-50-LD-BG, H-50-LD-BLK-HG, H-50-LD-BLK-SG, H-50-LD-BL-S, H-50-LD-BRN-EB, H-50-LD-BRN-KT, H-50-LD-BRN-SB, H-50-LD-GRN-H, H-50-LD-GRN-T, H-50-LD-GY-MG, H-50-LD-GY-SG, H-50-LD-ORG-C, H-50-LD-SL, H-50-LD-SR, H-50-LD-WHT, H-50-LD-YEL, H-50-MD, H-50-MD-BG, H-50-MD-BLK-HG, H-50-MD-BLK-SG, H-50-MD-BL-S, H-50-MD-BRN-EB, H-50-MD-BRN-KT, H-50-MD-BRN-SB, H-50-MD-GRN-H, H-50-MD-GRN-T, H-50-MD-GY-MG, H-50-MD-GY-SG, H-50-MD-ORG-C, H-50-MD-SL, H-50-MD-SR, H-50-MD-WHT, H-50-MD-YEL |
Description
Casters for the self-dumping hoppers create a more worthwhile portable unit. Casters are constructed of semi-steel for strength and durability throughout a lifetime of use. The high capacity allows the simple transport of heavy loads promoting task efficiency. Casters are bolted-on by utilizing the factory stamped hole in the fork tubes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- NITE IZE Carabiner Clip, 3-35/64 in., Silver (LSB4-11-R3)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- VESTIL Gray High-Quality Non-Marking Swivel Thermoplastic Rubber 6 x 2 Caster (CST-F40-6X2DK-S)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- VESTIL Orange Heavy Duty Rigid Polyurethane 8 x 2 Caster (CST-FC47-8X2SI-R)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel Without Brake, with Plate, Blue (F08338)
- Vestil Plate Casters