Shop All Secondary Spill Containment
Vestil
66 Gallon Yellow Polyethylene 2 Drum Ultra Spill Pallet DR-2-UT
Mfr # 736DR2UT
Zoro # G511790626
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736DR2UT
- Zoro # G511790626
- Country of Origin United States
- Category Secondary Spill Containment
Description
Easily handle spills with this Vestil 66 gallon yellow polyethylene 2 drum ultra spill pallet DR-2-UT. This unit offers a convenient spot to place drums helping protect your facility from damage to due accidental spills. It features a 3000 lb. capacity to hold 2 drums at a time. For ultimate durability it is constructed of industrial strength molded polyethylene. The deck includes a unique grid pattern to catch spills and leaks and it is self-contained to catch any excess run-off. The sump has an ample 66 gallon capacity to hold collected liquids.This unit makes it simple to release the collected liquids allowing you to reuse any spilled materials. This unit is also designed to minimize sloshing during transport for superior containment. For easy portability it features 2 10 1/2'' x 4 1/2'' fork pockets on a 17 1/2'' center for transport by forklift. Ideal for industrial spaces factories or labs this pallet is a reliable choice for handling hazardous spills.Overall Dimensions:Length: 29''Width: 53''Height: 16 1/2''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- TOUGH GUY Barricade Cone System, 36 in H, Plastic, Cone, English, 2LEC8 (2LEC8)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, L (45120103L)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- VESTIL Yellow Drum Retention Basin, 49x49x14, 4 Drum, Steel (VSRB-YL-4)
- VESTIL Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel (HSRB-YL-1)
- VESTIL Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel (HSRB-YL-2)
- ULTRATECH Table Top Spill Berm (2051)
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- Vestil Spill Control Supplies