Shop All Trash Cans
This Product is Discontinued
Vestil
64 Gal Square Trash Can, Green, Lift Up, HDPE (Discontinued)
Mfr # TH-64-GRN-FL
Zoro # G1186781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 64 Gal
- Container Shape Square
- Color Green
- Material HDPE
- Height 393/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TH-64-GRN-FL
- Zoro # G1186781
- UPC # 691215075305
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 393/4 in |
Container Depth | 28-9/16" |
Depth | 28-9/16" |
Details
Trash Container Capacity | 64 Gal |
Container Shape | Square |
Color | Green |
Material | HDPE |
Series | TH Series |
Item | Trash Can |
Top Design | Flat |
Container Basic Material | Plastic |
Primary Container Color | Green |
Lid Options | Lid Included |
Capacity | 64 gal. |
Shape | Square |
Indoor/Outdoor | Outdoor |
Opening Closure Type | Lift Up |
Container Strength | Heavy Duty |
Specific Container Material | HDPE |
Number of Openings | 1 |
Container Mounting Style | Free-Standing |
Features | Hinged Lid For Easy Access |
Description
Square, 64 gal, Green, Height 39 3/4 in, HDPE, Lid Included, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.