Shop All Rolling Ladders
Vestil
63.4375 H Steel Commercial Spring Loaded Rolling Ladder, 3 Steps
Mfr # LAD-3-W
Zoro # G0986660
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 3
- Material Steel
- Overall Height 63.4375
- Base Depth 25.5625 in
- Overall Width 21.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LAD-3-W
- Zoro # G0986660
- UPC # 691215025782
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 63.4375 |
Base Depth | 25.5625 in |
Overall Width | 21.125 |
Step Depth | 11 in |
Step Width | 16 in |
Overall Length | 25.5625 |
Top Step Height | 28.7 in |
Details
Item | Commercial Spring Loaded Rolling Ladder |
Number of Steps | 3 |
Material | Steel |
Color | White |
Climbing Angle | 58 ? |
Finish | Powder Coated |
Net Weight | 45 |
ANSI Type | IA |
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- EXTREME MAX Extreme Max 3008.0361 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Red (3008.0361)
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B-P)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- Vestil Ladders