Shop All Stationary Lift Tables
This Product is Discontinued
Vestil
60x50 90 Deg Tilt Table 4k (Discontinued)
Mfr # EM1-500-6050-4
Zoro # G005573865
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 4000
- Platform Depth 57.25
- Width 64
- Phase Three Phase
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EM1-500-6050-4
- Zoro # G005573865
- UPC # 691215018494
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Depth | 57.25 |
Width | 64 |
Length | 57.25 |
Overall Height | 54.75 |
Tire Size | 57.25 x 64 x 54.75 |
Details
Load Capacity | 4000 |
Phase | Three Phase |
Color | Blue |
Gross Vehicle Weight | 892 |
Voltage | 460V |
Finish | Liquid Paint |
Material | Steel |
Description
The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. It's ideal for upending products in shipping and receiving operations. The unit is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH with additional voltage options available. The tilt table has a standard push button hand control with a double acting cylinder for controlled tilt and return. The unit must be lagged to the floor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.