Shop All Trolleys
Vestil
600 Lb. Capacity Manual Trolley QIT-06
Mfr # 736QIT06
Zoro # G411768572
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Effortlessly lift and hold items with this Vestil 600 lb. capacity manual trolley. Designed with versatility in mind this trolley can seamlessly adjust to S H W and M type I-beams of various widths. To adjust the width simply use the manual adjusting screw and secure it in place with the locking collar.To ensure smooth movement of the trolley it is equipped with 4 sealed-bearing rollers perfect for long-term use. Safely connect a hoist with the help of a lifting eye that is conveniently situated at the bottom of the trolley. With a 600 lb. capacity this trolley is suitable for items of various sizes.Overall Dimensions:Length: 6 3/4''Width: 11 3/4''Height: 10 1/4''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-VPR01(CG))
- ZORO SELECT Asphalt Installation Kit, F/72In Car Stop (CS-AK-3)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-2-C)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-4)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- VESTIL Manual Trolley - Quick Install (QIT-10)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. Load Capacity, Steel (OZ1PBTA)
- Vestil Lifting Equipment