Shop All Dock Plates & Boards
Vestil
60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity
Mfr # TAS-15-6060
Zoro # G903509256
product price: $1,846.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,846.99
Free 30-Day Returns
Key Features
- Load Capacity 15000
- Overall Length 60
- Overall Height 17.6875
- Overall Width 60
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TAS-15-6060
- Zoro # G903509256
- UPC # 691215039451
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 17.6875 |
Overall Width | 60 |
Width | 60 |
Height | 17.6875 |
Depth | 60 |
Usable Width | 56.25 in |
Length | 60 |
Details
Load Capacity | 15000 |
Material | Aluminum |
Features | High-strength aluminum tread plate material is durable yet lightweight. Zinc-plated locking legs are within OSHA compliance. Beveled entrance and exit edges allow for smoother transition. Heavy-duty steel curbs are painted yellow and bolted to deck plate for safer use |
Weight | 218 |
Color | Silver |
Description
The Aluminum truck dock board with steel safety curbs is designed for portability and safety. The deck is made of tough high strength aluminum tread plate. The edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends. Steel legs are bolted on for increased durability. Canted locking legs for easier truck portability. Manufactured in compliance with OSHA. The capacity is based upon the heaviest type of equipment used plus the maximum load carried times the single axle rating of total load. Dynamic loading, driver tendencies, speed and frequency of use must be considered. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least fifteen (15) inches wider than the load or equipment passing between the curbs. If the load does not pass between curbs, but is elevated above, add fifteen (15) inches to overall width of equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-25)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- VESTIL Dock Board (EH-6060)
- VESTIL Dock Seal, 18" Projection, 8x8 Door (D-150-18)
- VESTIL Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity (FM-2566)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- Vestil Ramps