Shop All Dock Plates & Boards
Vestil
60" x 42" Aluminum Dock Plate, 1/2" Thick, 5500 lb Capacity
Mfr # EH-6042
Zoro # G103509216
product price: $956.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Key Features
- Load Capacity 5500
- Overall Length 42
- Overall Height 9.5
- Overall Width 66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EH-6042
- Zoro # G103509216
- UPC # 691215017053
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 42 |
Overall Height | 9.5 |
Overall Width | 66 |
Length | 42 |
Depth | 42 |
Usable Width | 60 in |
Width | 66 |
Height | 9.5 |
Details
Load Capacity | 5500 |
Material | Aluminum |
Features | Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (not for use with fork trucks). High-strength 6061 aluminum tread plate material is durable yet lightweight. Zinc-plated locking legs and lifting handles are OSHA compliant. Beveled entrance and exit edges allow for smoother transition |
Weight | 127 |
Color | Silver |
Description
The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity (FM-2566)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-10-7260)
- VESTIL Dock Board (EH-3636)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- VESTIL Dock Seal / Shelter Combination (D-150/650-13)
- Vestil Ramps