Shop All Crossover Ladders
Vestil
6 Step Cross-Over Ladder 58"H x 50"W Yellow Powder Coat Steel
Mfr # COL-6-56-44
Zoro # G1741393
product price: $1,747.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,747.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 6
- Climbing Angle 58 ?
- Overall Height 103
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-6-56-44
- Zoro # G1741393
- UPC # 691215011457
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 103 |
Step Depth | 7 in |
Step Width | 23.5 in |
Platform Length | 60 in |
Platform Width | 23.5 in |
Details
Material | Steel |
Number of Steps | 6 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,6 Step,58 H,50" W |
Finish | Powder Coated |
Color | Yellow |
Description
Cross-Over Ladder,6 Step,58 H,50" W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 3/4" Steel - 4.75 Ton (BTAS34)
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- RUGGED RIDGE TREKKER S10 WINCH, 10,000LB SYNTHETIC ROPE W/ WIRELESS REMOTE (OPTIONA (15100.08)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- Vestil Crossover Ladders