Shop All Crossover Ladders
Vestil
6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel
Mfr # COL-6-56-23
Zoro # G1741579
product price: $1,783.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 6
- Climbing Angle 58 ?
- Step Width 23.5 in
- Overall Height 102.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-6-56-23
- Zoro # G1741579
- UPC # 691215011433
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Width | 23.5 in |
Overall Height | 102.875 |
Step Depth | 7 in |
Platform Width | 23.5 in |
Platform Length | 36 in |
Details
Material | Steel |
Number of Steps | 6 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,6 Step,58 H,26 W |
Finish | Powder Coated |
Color | Yellow |
Description
Cross-Over Ladder,6 Step,58 H,26 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nursery Truck, Pneumatic Wheel, 36x24 (GTEPT24368PN-83T)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- Vestil Ladders