Shop All Crossover Ladders
Vestil
6 Step Cross-Over Ladder 58"H x 14"W Yellow Powder Coat Steel
Mfr # COL-6-56-14
Zoro # G1741481
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 6
- Climbing Angle 58 ?
- Step Depth 7 in
- Overall Height 102.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # COL-6-56-14
- Zoro # G1741481
- UPC # 691215011426
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Depth | 7 in |
Overall Height | 102.875 |
Step Width | 23.5 in |
Platform Length | 24 in |
Platform Width | 23.5 in |
Details
Material | Steel |
Number of Steps | 6 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,6 Step,58 H,14 W |
Finish | Powder Coated |
Color | Yellow |
Description
Cross-Over Ladder,6 Step,58 H,14 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Retainer (JF710)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- Vestil Ladders