Shop All Rack Protectors
Vestil
6" Rack Guard with 36" C Channel Bump
Mfr # G6-36-B
Zoro # G803510055
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Economical way to protect against damage to pallet racking and wall corners.
- Color Yellow
- Depth 7.75
- Features Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost
- Overall Height 36.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # G6-36-B
- Zoro # G803510055
- UPC # 691215021173
- Country of Origin China
- Category Rack Protectors
Dimensions
Depth | 7.75 |
Overall Height | 36.25 |
Width | 8.0625 |
Overall Width | 8.0625 |
Height | 36.25 |
Overall Length | 7.75 |
Size | 7.75 x 8.0625 x 36.25 |
Length | 7.75 |
Mounting Hole Dia. | 0.625 in |
Details
Application | Economical way to protect against damage to pallet racking and wall corners. |
Color | Yellow |
Features | Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost |
Finish | Powder Coat |
Material | Steel |
Weight | 39 |
Mounting Type | Bolt On |
Description
A structural Rack Guard with rubber bumper is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Installation hardware sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-UN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (QSB105BL)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- VESTIL 6" Rack Guard with 24" C Channel Bump (G6-24-B)
- VESTIL 8" Rack Guard with 36" C Channel Bump (G8-36-B)
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- GLOBAL INDUSTRIAL Rack Protector with Cutout, 3 x 3 Opening, 18H, Yellow (799048)
- Vestil Pallet Racks