Shop All Rack Protectors
Vestil
6" Rack Guard with 12" C Channel Bump
Mfr # G6-12-B
Zoro # G803510048
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Weight 15
- Overall Width 8.0625
- Finish Powder Coat
- Depth 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # G6-12-B
- Zoro # G803510048
- UPC # 691215021111
- Country of Origin China
- Category Rack Protectors
Dimensions
Length | 7.75 |
Overall Width | 8.0625 |
Depth | 7.75 |
Size | 7.75 x 8.0625 x 12.25 |
Width | 8.0625 |
Height | 12.25 |
Overall Height | 12.25 |
Overall Length | 7.75 |
Mounting Hole Dia. | 0.625 in |
Details
Weight | 15 |
Finish | Powder Coat |
Application | Economical way to protect against damage to pallet racking and wall corners. |
Features | Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost |
Material | Steel |
Color | Yellow |
Mounting Type | Bolt On |
Description
A structural Rack Guard with rubber bumper is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Installation hardware sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (9-8)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Gray (SN2013-12 GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- VESTIL 6" Rack Guard with 24" C Channel Bump (G6-24-B)
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- VESTIL 8" Rack Guard with 36" C Channel Bump (G8-36-B)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- GLOBAL INDUSTRIAL Rack Protector with Cutout, 3 x 3 Opening, 18H, Yellow (799048)
- OTC Injector Holding And Protector Rack (6752)
- Vestil Pallet Racks