Shop All Dock Bumpers
Vestil
6 In. Projection Laminated Dock Bumper
Mfr # V-1136-6
Zoro # G0983790
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36
- Overall Width 13.25
- Overall Length 6
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # V-1136-6
- Zoro # G0983790
- UPC # 691215044660
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 36 |
Overall Width | 13.25 |
Overall Length | 6 |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 36 |
Bumper Width | 13.25 |
Details
Material | Rubber |
Color | Black |
Item | 6 In. Projection Laminated Dock Bumper |
Description
6 In. Projection Laminated Dock Bumper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (MHGXEC7406GG)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 5 Plastic Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (CW3-515S-PHRB)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1218-4.5)
- VESTIL Laminated Dock Bumper- 6 Projection (1224-6)
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" (1036-4.5)
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- VESTIL Laminated Dock Bumper- 6 Projection (1014-6)
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- ZORO SELECT Dock Bumper, 12x3x24 In., Rubber (2MYR9)
- Vestil Dock Bumpers