Shop All Ratchet Tie Downs
Vestil
6' Gray Polyester Ratcheting Cargo Strap with E-Clip STRAP-6-RTO
Mfr # 736STRAP6RTO
Zoro # G411519693
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736STRAP6RTO
- Zoro # G411519693
- Country of Origin China
- Category Ratchet Tie Downs
Description
Keep your cargo safe and secure with this Vestil 6'' gray polyester cargo strap with e-clip STRAP-6-RTO! This handy cargo strap protects your load from damage by preventing it from slipping or shifting during transport. It is constructed of durable polyester webbing and it features a 800 lb. working load capacity to securely grip heavy loads.This strap measures 6'' in length when fully extended. For easy application it features a spring-loaded e-track to allow for quick one-handed connection. It also includes a D-ring to quickly and easily tighten or release the strap. Durable and easy to use this tough strap is a reliable solution for securing your important cargo.Overall Dimensions:Length: 9 5/8''Width: 3 1/8''Thickness: 1/2''Working Load Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- HSI Two Leg Chain Slng, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10DOS9/32-05)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- VESTIL CARGO BAR HOOPS GALVANIZE CL-SERIES 1.5 (CH-3)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 3/8", clamshell pkg (404400)
- US CARGO CONTROL 2" x 8' Orange Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-NSOR)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- US CARGO CONTROL 2" x 20' Yellow Endless Ratchet Strap (5320FE-Y)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- Vestil Ratchet Tie Downs