No Product Image Available

Vestil

6 1/2'' x 2 1/2'' x 22'' Blue Steel Vertical Plate Clamp with Chain CPC-20


product price: $429.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily lift heavy plate material with this Vestil 6 1/2'' x 2 1/2'' x 22'' blue steel vertical plate clamp with chain CPC-20. This durable clamp is ideal for lifting and pulling loads over long distances. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It lifts one plate at a time in a vertical position and it accepts plates up to 13/16'' thick with a minimum weight of 400 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 2000 lb. capacity.The lifting eye includes a chain for additional versatility and durability. It includes an automatic clamp lock mechanism to secure loads. For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 3'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 6 1/2''Width: 2 1/2''Height: 22''Capacity: 2000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.