Shop All Beam & Plate Clamps
Vestil
6 1/16'' x 2 5/8'' x 7 15/16'' Blue Steel Horizontal Plate Clamp HPC-20
Mfr # 736HPC20
Zoro # G911768614
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736HPC20
- Zoro # G911768614
- Country of Origin China
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 6 1/16'' x 2 5/8'' x 7 15/16'' blue steel horizontal plate clamp HPC-20. This durable clamp lifts one plate at a time in a horizontal position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 13/16'' thick with a minimum weight of 400 lb. This clamp features a heavy-duty steel construction with a blue powder-coated finish and it has an ample 2000 lb. capacity.For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 1 3/16'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 6 1/16''Width: 2 5/8''Height: 7 15/16''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Side-View Magnetic Mirror, Black, Plastic (70-1145)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Silver (EE1803TFX8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap (EN60X11)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- Vestil Beam & Plate Clamps