Shop All Fork Extensions
Vestil
5x60 Pin Style Fork Extension 4k PR
Mfr # FE-5-60-P
Zoro # G305444179
product price: $496.99
/pr
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FE-5-60-P
- Zoro # G305444179
- UPC # 691215369411
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Length | 63.125 |
Width | 9.5 |
Platform Length | 63.125" |
Height | 3 in |
Fork Pocket Size | 63.125 x 9.5 x 2.3125 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Assembled | Yes |
For Use With | Fork Truck |
Includes | Pair of Forks |
Description
Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Remove pin and lay extension over fork or drive fork truck into the extension. Re-insert the pin behind the heel of the fork to secure extension. To be used with class 2 and class 3 forks only.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702036CF)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set, PK4 (HD6680-01-PCI-TLB-4P-S3)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- VESTIL Round Fork Extensions - Pin Style (FE-6-96-P)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-72)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- VESTIL Fork Extensions (FE-5-84)
- Vestil Forklifts & Attachments