No Product Image Available

Vestil

56 Degrees 42'' x 23 1/2'' x 90 1/2'' Alternate Tread Stair ATS-4-56


product price: $1,606.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Access hard-to-reach spaces with this Vestil 56 Degrees 42'' x 23 1/2'' x 90 1/2'' alternate tread stair. With its 9'' steps and 23'' top step this ladder provides ample foot room and plenty of space to extend your reach while maintaining your balance. The two-sided hand railing provides additional stability to ensure user safety. It features a raised steel surface that allows for enhanced traction preventing the ladder from slipping while in use.Thanks to its powder-coat finish this ladder is assuredto withstand tough conditions. For added security this item is equipped with a safety chain to keep users from falling. With a capacity of 350 lb. this ladder is the perfect product to give an extra boost to your facility.Overall Dimensions:Length: 42''Width: 23 1/2''Height: 90 1/2''Capacity: 350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.