Shop All Drum Accessories
Vestil
55 Gallon Drum Stand 1.5k
Mfr # DRUM-ST
Zoro # G005445216
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- For Use With 55 gallon drums
- Material Welded Steel
- Width 24.875
- Length 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-ST
- Zoro # G005445216
- UPC # 691215015745
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 6 |
Width | 24.875 |
Length | 24.5 |
Depth | 24.5 |
Size | 24.5 x 24.875 x 6 |
Details
For Use With | 55 gallon drums |
Material | Welded Steel |
Capacity | 1500 |
Number of Drums | 1 |
Horizontal/Vertical | Vertical |
Color | Yellow |
Description
A drum stand provides economical and convenient portability. This stand offers a uniquely designed understructure that allows for transporting of drums with either a pallet truck or fork truck. Accepts steel, plastic, and fiber drums. The drum stand also allows for single drum stacking for easy storage of drums up to three (3) high (empty stands are nestable and stackable). All welded steel construction. Stands include a safety yellow powder coat finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT No Stack Cone, Red/White, 8 In. L, PK100 (3EXF8)
- ULTRATECH Replacement Grate (9573)
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085126)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUEBLANK)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL Deheader Replacement Blade Gold (D-HEAD-B)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- Vestil Drums & Accessories