Shop All Books
Vestil
54" x 54" Portable Loading Platform
Mfr # FTLP-5454
Zoro # G003527532
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Depth 54
- Material Steel
- Overall Height 14.875
- Overall Length 54
- Application Allows fork trucks to load/unload items into trucks and trailers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 54 |
Overall Height | 14.875 |
Overall Length | 54 |
Length | 54 |
Width | 54.5 |
Size | 54 x 54.5 x 14.875 |
Height | 14.875 |
Overall Width | 54.5 |
Details
Material | Steel |
Application | Allows fork trucks to load/unload items into trucks and trailers. |
Weight | 285 |
Features | Loading platform allows fork trucks to load/unload items with ease. Includes fold-down lip to help with transition and side guard toe boards for optimal safety. Four tie-down rings are included for securing equipment. Checker plate floor for extra traction and safety strap to secure platform to fork truck |
Finish | Powder Coat |
Color | Blue |
Capacity | 2000 |
Description
This loading platform for fork trucks allows fork trucks to load/unload items into trucks and trailers. Maximum uniform weight capacity is dependent on fork truck capacity. Includes fold-down lip to help with transition. Side guard toe boards. Four (4) tie-down rings are included for securing equipment (tie downs not included). Checker plate floor for extra traction. Safety strap (included) to secure platform to fork truck. Steel construction with baked-in powder-coated toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- UNITED SCIENTIFIC Laser Pointer with Holder (UNLPH01-A)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- EDUCATIONAL INSIGHTS Game, Blurt Word Race (2917)
- BSA Twelfth Night - Audiobook CD (9781932219400)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level A (9781338662078)
- BENDON Activity and Coloring Book Assorted (49097-CS)
- BSA Four Thousand Rounds Book (9781538537900)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Paragraph Editing Book, Teachers Edition, Grade 5 (2728)
- Vestil Books