Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 6000 lb., 460V
Mfr # UNI-5448-6-YEL-460-3
Zoro # G1752550
product price: $5,397.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,397.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-YEL-460-3
- Zoro # G1752550
- UPC # 691215227018
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN1801NX2)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- TMI Industrial Strip Door, Smooth, 12ftHx10ftW (999-00025)
- ZORO SELECT Floor Lock, Plate, 10-7/8 in. H, 4 x 4-1/2 (5VR16)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Vestil Lifting Tables