Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 6000 lb., 230V
Mfr # UNI-5448-6-YEL-230-3
Zoro # G1752541
product price: $6,084.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,084.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-YEL-230-3
- Zoro # G1752541
- UPC # 691215227001
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF251)
- ZORO SELECT Caster Whl, Polyurthan, 3-1/8 in., 1255 lb (HTH 80X80/20-80K)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Nylon, Yellow (EN1603NX10)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- Vestil Stationary Lift Tables