Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 6000 lb., 230V
Mfr # UNI-5448-6-YEL-230-1
Zoro # G1752508
product price: $6,435.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,435.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-YEL-230-1
- Zoro # G1752508
- UPC # 691215226998
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC12-10PK)
- US CARGO CONTROL 1" x 15' Cam Strap w/ S-Hook (C5115SH)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- Vestil Lifting Tables