Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 6000 lb., 208V
Mfr # UNI-5448-6-YEL-208-3
Zoro # G1752523
product price: $5,708.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,708.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-YEL-208-3
- Zoro # G1752523
- UPC # 691215222761
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- PEER-LIFT Anchor Shackle, 1-3/8" Pin Diameter (8059003)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- Vestil Stationary Lift Tables