Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 6000 lb., 115V
Mfr # UNI-5448-6-YEL-115-1
Zoro # G1752532
product price: $6,110.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,110.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-YEL-115-1
- Zoro # G1752532
- UPC # 691215226981
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HD Magnetic Hanging Sweeper, 36" (HDMS-36)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Vestil Stationary Lift Tables