Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 4000 lb., 460V
Mfr # UNI-5448-4-YEL-460-3
Zoro # G1752392
product price: $3,805.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,805.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-YEL-460-3
- Zoro # G1752392
- UPC # 691215226974
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2803NFX7)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- Vestil Lifting Tables