Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-5448-4-YEL-230-3
Zoro # G1752410
product price: $4,448.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,448.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-YEL-230-3
- Zoro # G1752410
- UPC # 691215226967
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.0 GUNMETAL (100650)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- Vestil Stationary Lift Tables