Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V, Overall Height: 42-1/4"
Mfr # UNI-5448-4-YEL-230-1
Zoro # G1752471
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,025.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-5448-4-YEL-230-1
- Zoro # G1752471
- UPC # 691215226950
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- VESTIL Yellow Rolling Step Stool (STEP-17-Y)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE1603NFX20)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- Vestil Stationary Lift Tables