Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 4000 lb., 208V
Mfr # UNI-5448-4-YEL-208-3
Zoro # G1752377
product price: $3,707.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,707.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-YEL-208-3
- Zoro # G1752377
- UPC # 691215222754
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Tan) (PRS4EE-10)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- Vestil Stationary Lift Tables