Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 4000 lb., 115V
Mfr # UNI-5448-4-YEL-115-1
Zoro # G1752252
product price: $3,707.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,707.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-YEL-115-1
- Zoro # G1752252
- UPC # 691215226943
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- HARRINGTON Harrington Universal Beam Clamp - 1 Ton, Flange Adjustability 3in to 7.50in (UBC010)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1602NFX6)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- Vestil Lifting Tables