Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-5448-2-YEL-460-3
Zoro # G1752322
product price: $3,529.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,529.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-YEL-460-3
- Zoro # G1752322
- UPC # 691215226936
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- VESTIL Economy Spreader Beam (SBM-60-8)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray (20055GY)
- KEEPER Bungee Strap, Black, 24 in Length, EPDM Rubber (06224)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- Vestil Stationary Lift Tables