Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-5448-2-YEL-230-3
Zoro # G1752453
product price: $3,444.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,444.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-YEL-230-3
- Zoro # G1752453
- UPC # 691215226929
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- WERNER 4 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6202)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- Vestil Stationary Lift Tables