Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-5448-2-YEL-230-1
Zoro # G1752307
product price: $3,967.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,967.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-YEL-230-1
- Zoro # G1752307
- UPC # 691215226912
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Friction Ring, 3" Wheel Dia. (429H07)
- PEERLESS Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-070-03-56-)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- KNUFFI Corner Guard, Flat, Black (60-6770-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 20" x 39.4" - CAPACITY: 1650 LBS (ETF165)
- Vestil Lifting Tables