Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-5448-2-YEL-208-3
Zoro # G1752298
product price: $3,625.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,625.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-YEL-208-3
- Zoro # G1752298
- UPC # 691215222747
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- Vestil Lifting Tables