Shop All Stationary Lift Tables
Vestil
54" X 48" Yellow Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-5448-2-YEL-115-1
Zoro # G1752359
product price: $4,197.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,197.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-YEL-115-1
- Zoro # G1752359
- UPC # 691215226905
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Long General Purpose Hook (CMST82608VT)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- PETZL Single Pulley, Aluminum, Capacity 5171 lb. (P05WN)
- CARGOLOC Tarp Straps, Rubber, 41" Epdm (84096)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- Vestil Stationary Lift Tables